Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3147370

MPN #: 1010965

ShopSol™ Workbench Stool with Reverse Braking Casters, Polyurethane, Black

Product Description
ShopSol™ all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Polyurethane seat is resists tears, punctures and moisture absorption. Easy to use single lever Seat height control mechanism has a seat height range from 23" – 33". Five leg tubular base provides secure stability and high heights. Welded Footring provides stability and ergonomics foot support. Reverse Braking Casters – Casters lock when seat is occupied

Features:
  • Unique seat height adjustment options to ergonomically position the worker for desk, workbench and counter height applications
  • 14" Round Polyurethane seat is designed to resists tears, punctures and moisture absorption
  • 300 lb seating capacity designed with a 1" Tubular spider base and five Reverse Braking Casters – Casters lock when seat is occupied
  • Meets and exceeds ANSI/BIFMA standards
  • Base type and Material: Tubular steel Base w/ Welded Footring


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height33 in
Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height23 - 33 in
Base5 Legged
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1010965
BrandShopSol
TypeWorkbench Stool
ColorBlack
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
Frame MaterialSteel
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty1

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes