Health O Meter 1100KL Digital Bariatric Scale 1000 x0.2lb/454 x 0.1kg w/ Rails & Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter®; Professional 1100KL Digital Bariatric Platform Scale features "live" handrails that accurately calculate weight while allowing for patient stability. Capacity: 1000 lb / 454 kg; Resolution: 0.2 lb / 0.1 kg; Platform Size: 15 3/4" x 22"; 2 ¾" x 1 ½" High-Contrast Color TFT-LCD screen display with 180° swivel. Powered by six D batteries (not included) or 100-240V Adapter (included). Functions: EMR connectivity via optional Pelstar® wireless technology, lb / kg Conversion, lb / kg lockout, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Reweigh, Auto Zero, Auto Off. 2 Year Limited Warranty. Optional Height Rod Sold Separately - Part # PROPLUSROD.
PRICE
$2,699.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-3/4 in |
| Width | 33-1/2 in |
| Height | 49-1/4 in |
| Weight Capacity | 1000 lbs |
| Platform Width | 15-3/4 in |
| Readability | 0.2 g |
| Pan/Platform Size | 22" x 15-3/4" |
| Platform Length | 22 in |
Product Details
| Type | Bariatric Scale |
| Display | LCD |
| Color | Black, White |
| Power Supply | 6 D (Not Included) |
| Description | Digital Bariatric Platform Scale |
| Interface | EMR Connectivity |
| Package Quantity | 1 |
| Manufacturers Part Number | 1100KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |