Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381024

MPN #: 150703

Rice Lake RL-350-5 Portable Bariatric Wheelchair Scale with Ramp, 1000 lb x 0.2 lb

Product Description
Rice Lake's RL-350-5 single-ramp portable bariatric wheelchair scale allows high capacity, accurate weighing for patients who are unable to be transported to a scale. Featuring a 34-inch scale base with single ramp, wheelchairs can easily be wheeled on and off the scale. Convenient keypad tare reduces errors and increases efficiency. For added safety, this scale features an anti-slip rubber surface and raised edges on the weighing platform.

Features:
  • Single ramp for on/off access
  • Integrated handles and wheels for easy transport
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
  • 10 ft cable between scale base and indicator
PRICE
$3,989.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width41 in
Height2-1/4 in
Weight Capacity1000 lbs
Weight162 lbs
Cord Length10 ft
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length34 in
Unit of Measurementlb, kg
Platform Width34 in
Pan/Platform Size34" x 34" x 2-5/16"
Height RodN

Product Details

DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsYes
For Use With50° - 104° F / 14° - 40° C
Manufacturers Part Number150703
BrandRice Lake
TypeWheelchair Scale
ColorGray
HandpostN
Package Quantity1
Description34"W Single-Ramp Portable Bariatric Wheelchair Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr