- IP54 protective rating: Moisture and dust resistance
- Absolute encoding technology
- Memorize absolute origin zero
- Ultra-Response measure speed
- Resolution: 0.0005"/0.01 mm/128th
- Accuracy: 0.001"/0.02 mm
- Inch/Metric/Fractional conversion
- High contrast LCD display
- Stainless steel frame
- SPC/USB data output
- Battery: 3V CR2032 included
- Supplied in protective case
- 1/128 Fractional Reading
iGAGING® Digital Caliper Absolute OriginCal, IP54, Range 0 - 6"/150mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth Rod Shape | Rectangular |
| Max Measurement | 6 in/150 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.0005 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Measuring Face Material | Hardened Stainless Steel |
| Data Output | Yes |
| Style | General Purpose |
| Power Source | 3V Lithium Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| Fraction Option | Yes |
| IP Rating | IP54 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 100-700-33 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | Yes |