Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792204

MPN #: CL900

Klein Tools® Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance, 2000 Amp

Product Description
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.

Features:
  • Digital Clamp Meter measures 2000A AC/DC, 1000V AC/DC, 60 Milliohm
  • Rugged Klein TOUGH METER industrial design stands up to jobsite demands; built to withstand a 6.6-Foot (2m) drop
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • CAT IV 600V, CAT III 1000V, Class 2, double insulation safety rating
  • Backlit display for clear visibility in environments with low ambient lighting
  • Non-contact voltage tester integrated into the clamp
  • Clamp measures AC and DC current
  • Powers off automatically after 30 minutes of non-use to conserve battery life
  • Low battery indicator and easily accessible battery compartment
  • Includes carrying case (instruction manual), straight input test leads, and 2 x AAA batteries
  • Can be used with Magnetic Hanger Cat. No. 69417 (sold separately)


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range32 to 122 °F
TypeDigital Clamp
MaterialPlastic/Electronics
DC Voltage1000
Manufacturers Part NumberCL900
AC Voltage1000
BrandKlein Tools