Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792276

MPN #: CL490

Klein Tools® AC/DC Dual-Display Auto-Ranging Digital Clamp Meter, 400A

Product Description
Klein Tools® CL490 Dual Display Clamp Meter is auto-ranging for precise measurements with a secondary display for easier viewing in tight spaces. The meter reads AC/DC current, voltage, resistance, continuity,frequency, and capacitance; all with True RMS accuracy. It features diode testing and temperature is taken, via thermocouple. There is NCV detection with audio-visual alerts for additional functional applications. To ensure visibility in any lighting, there is a backlit and hi-vis display.

Features:
  • AC/DC clamp meter with True RMS provides accurate and reliable measurements across various applications
  • Backlit reverse-contrast LCDs for clear data and best view-ability in all environments
  • Withstands drops from 6.6 feet (2 m), and includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 2 x AA batteries
  • Ergonomic design provides a comfortable grip, with easy dial adjustment using the thumb
  • Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAA
Temperature Range-40 to 1832 °F
TypeDual Screen AC/DC Current TRMS Clamp
MaterialABS/Electronics
DC Voltage600V
Manufacturers Part NumberCL490
AC Voltage600V
BrandKlein Tools