Features:
- Measures AC current from 6mA to 100A
- 6000 count backlit LCD display
- 1.26" (32mm) jaw size opening
- True RMS AC measurements
- Built-in LED flashlight
- Low battery and over range indicators
- Cat. III 300V
Product Details
| Battery Type | AAA |
| Type | Clamp Meter |
| Material | Plastic |
| Package Quantity | 1 |
| Description | AC Leakage Clamp Meter |
| Color | Blue |
| Manufacturers Part Number | R5720 |
| Brand | REED |