Features:
- AC/DC voltage
- Resistance, frequency and duty cycle measurement
- CAT III-600V safety rating
Product Details
| Battery Type | AAA |
| Type | Mini Clamp |
| Color | Green |
| DC Voltage | 0mV - 600V |
| Series | Extech Clamp Meters |
| Accuracy | AC/DC Current ±3%;AC/DC Voltage ±3/2%;Capacitance ±5%;Frequency ±1.20% °F |
| Temperature Range | 14 to 122 °F |
| Material | Plastic |
| Description | Mini AC/DC Clamp Meter |
| Features | 80A |
| Manufacturers Part Number | 380950 |
| AC Voltage | 0mV - 600V |
| Brand | Extech |