Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181801

MPN #: R5020

REED Instruments AC Clamp Meter with NCV, 400A

Product Description
This compact autoranging clamp meter is capable of measuring AC current, AC/DC voltage, resistance, frequency, capacitance, duty cycle and temperature. Featuring double molded plastic housing, the R5020 includes diode check and continuity functions and a non-contact voltage detector built into the clamp tip.

Features:
  • Measures AC current, AC/ DC voltage, resistance, capacitance, frequency, duty cycle and temperature
  • 4000-count LCD display with low battery and overrange indicators
  • Built-in non-contact voltage detector and contact thermometer with LED indicator
  • Display hold and relative mode
  • Diode test and continuity check functions
  • Durable double molded plastic housing
  • Cat. III 600V safety rating
Includes:
  • AC Clamp Meter
  • Test Leads
  • Thermocouple Wire Probe
  • Thermocouple Adapter
  • Batteries
  • Soft Carrying Case
Application:
  • Industrial maintenance teams performing scheduled and preventative maintenance on electro-mechanical equipment and systems
  • Facilities, building maintenance and electricians looking to troubleshoot electrical equipment installation problems


PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range-4 to 1400°F °F
TypeClamp Meter
Package Quantity1
Description400A AC Clamp Meter with NCV
ColorBlue
DC Voltage400mV, 4, 40, 400, 600V
Manufacturers Part NumberR5020
AC Voltage4, 40, 400, 600V
BrandREED Instruments