FLUKE-325
The Fluke 325 40/400A AC/DC, 600V AC/DC True-RMS Clamp Meter with Frequency, Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 325 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians.
Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AAA |
| Temperature Range | 14 to 122 °F |
| Type | AC/DC True-RMS Clamp |
| Material | Plastic |
| Package Quantity | 1 |
| Description | AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements |
| Color | Yellow |
| DC Voltage | 0.1V-600V |
| Manufacturers Part Number | FLUKE- 325 |
| Accuracy | AC/DC Current ±2%; AC/DC Voltage ±1.5/1%; Capacitance 100 μF;Frequency 5/500Hz °F |
| AC Voltage | 0.01V-600V |
| Brand | Fluke Electronics |