- Digital indicator range: 0 - 1"/25 mm
- Measuring range with extensions: 0 - 22"/550 mm
- Thread size: #4 - 48
- Stem dia.: 3/8"
- Includes 1", 2", 3", 4", 5" and 6" extensions
- 400-D69 includes ball point, 1.26" point and 1.26" spindle tips
- 4" base with two threaded indicator mounting positions
- CR2032 battery included
- Supplied in fitted protective case
iGAGING® Digital Depth Gauge, Dial Face, 4" Base, 0 - 22" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 22 |
| Resolution/Graduation | 0.0005 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Depth Gage |
| Case | Yes |
| Measuring Face Material | Steel |
| Color | Blue |
| Accuracy | 0.001 °F |
| Data Output | No |
| Style | Digital LCD Display |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Digital Counter | Yes |
| Anvil Shape | Ball, Point, Flat |
| Description | Depth Gauge |
| Manufacturers Part Number | 400-D69 |
| Thimble Type | Spring Load |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |