- Designed by iGAGING in California
- Spring load movement for easy use
- Resolution: 0.01"/0.1mm/1/64"
- Accuracy: 0.01"
- Fast measurement with spring load movement
- Alloy jaws with chrome finish
- Battery: 3V CR2032 included
iGAGING® Digital Display Inside Caliper, Range 0 - 8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0.5" |
| Min Measurement | 0.5" |
| Max Measurement | 8 in |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.01 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Measuring Face Material | Zinc Alloy |
| Data Output | No |
| Style | General Purpose |
| Power Source | 3V Lithium Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| Fraction Option | Yes |
| Frame Material | Zinc Alloy |
| Manufacturers Part Number | 35-ID8 |
| Inside Diameter Contact Point Material | Zinc Alloy |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |