Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778876

MPN #: 4103305

Mahr MarCal 16 EWR Digital Caliper w/Rectangular Depth Rod, Friction Wheel, IP67, Range 8"/200 mm

Product Description
The Mahr MarCal 16 EWR (4103305) delivers 8"/200mm IP67-protected measurement with friction wheel precision. Excellent resistance against dust, coolants, and lubricants enables reliable operation in demanding workshop conditions. The friction wheel provides smooth, controlled slide movement for accurate positioning. Resolution of 0.0005"/0.01mm with Reference-Lock/Unlock function ensures consistent accuracy. Rectangular depth rod for stable depth measurements. Built with hardened stainless steel and lapped guideways. Functions include PRESET, direction reversal, and mm/inch conversion. Includes case and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide
  • Waterproof


PRICE
$359.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103305
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo