Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778939

MPN #: 4103404

Mahr MarCal 16 EWRi Digital Caliper w/Rectangular Depth Rod,No Friction Wheel,IP67,Range 8"/200 mm

Product Description
The Mahr MarCal 16 EWRi (4103404) extends IP67 wireless capability to an 8"/200mm measuring range. Integrated wireless data transmission enables seamless quality documentation for larger workpieces. Resolution of 0.0005"/0.01mm provides precision across the extended range. Rectangular depth rod design accommodates longer depth measurements with stable surface contact. Features include Reference-Lock/Unlock, PRESET function, Hold, mm/inch conversion, and auto ON/OFF. Excellent resistance against dust, coolants, and lubricants. Hardened stainless steel construction with lapped guideways. Battery life approximately 3 years. Includes case and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$379.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103404
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo