Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186227

MPN #: 88880027

Thermo Scientific Digital Heating Shaking Drybath, 120V 60Hz

Product Description
Increase lab versatility with the Thermo Scientific™ Digital Heating Shaking Drybath, which can be used as a drybath, shaker or both.

Features:
  • PID control ensures consistent shaking results and precise temperature control.
  • Speed range from 150 to 1500rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program

  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set

  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility

Required Accessory: Drybath requires blocks; must be purchased separately.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width13-1/8 in
Height6-3/4 in
Weight18.3 lbs
Orbit Diameter0.8 in

Product Details

TypeDry Baths
Controller TypeFeedback Control PID
Hertz60 Hz
Speed Range150 to 1500 RPM (Block Dependent)
Temperature RangeAmbient +5 to 100 °C
Voltage120 V
DescriptionDigital Heating Shaking Drybath
Package Quantity1
Manufacturers Part Number88880027
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE Marked