Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412697

MPN #: AX13632

Barska® Digital Keypad Fingerprint Safe 0.85 Cubic Feet, 17"W x 7-3/4"D x 14-1/4"H - Black

Product Description
Keep your valuables such as important documents, jewelry, cash, laptops, and other electronics locked and secured with the 0.85 Cu. Ft. Digital Keypad Biometric Safe by Barska. This safe feature an Easy-to-Read ADA Compliant LED Keypad Display, easy-to-use fingerprint scanner, Interior LED Lights, Two Solid Steel Motorized Locking Bolts, and a Keypad Memory that can store one 3-6-digit code.

Features
  • Keypad Memory (3-6 Digit Code)
  • Two Solid Steel Motorized Locking Bolts
  • Interior LED Lights
  • Easy-to-Read ADA Compliant LED Keypad Display
  • Easy-to-Use Fingerprint Scanner (Programmable up to 20 Individual Fingerprints)
  • Low Power Consumption, Battery Life Over 1 Year
  • Pre-Drilled Holes Allow The Safe to Be Mounted into the Floor, On a Shelf, or a Countertop
  • Exterior Dimensions: 7.75"W x 17"D x 14.25"H
  • Interior Dimensions (DxWxH): 16.80" x 7.30" x 12.10"
  • Includes, Set of Emergency Back-Up Keys, and Mounting Hardware


PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth7-3/4 in
Height14-1/4 in
Inside Width16-4/5 in
Inside Depth7-2/7 in
Inside Height12 in
Weight27 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX13632
Key Code Memory1
BrandBarska
Battery TypeAA
TypeSafe
ColorBlack
Number of Batteries4
Capacity0.85 ft³
Number of Doors1
Fingerprint MemoryYES
Package Quantity1
DescriptionBarska Digital Keypad Fingerprint Safe 0.85 Cubic Ft
Batteries4AA
Keyed Lock TypeKeyed Different

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated