Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145827

MPN #: AX13100

Barska® Digital Keypad Rifle Safe, 13"W x 13"D x 52-1/4"H, Black

Product Description
Barska® Digital Keypad Rifle Safe, 4.33 Cu Ft. is a great way to keep rifles and other firearms securely stored and readily accessible. This rifle safe features a quick-access digital keypad that retains up to 2 unique PIN codes, giving users the ability to retrieve their firearms at a moment's notice. The Digital Keypad Rifle Safe includes a 11 position rifle rack, a 2 position handgun rack, and 2 removable shelves for extra accessories. The new digital keypad rifle safes by Barska® provide a quick way of accessing your firearms while keeping them completely safe and secure. The safe's digital keypad module stores up to 2 user-created PIN codes, and can also be accessed using the included backup keys. A solid steel three-point deadbolt locking system helps secure the contents inside, and pre-drilled mounting points with included mounting bolts keep the safe anchored in a secured position. Each digital keypad rifle safe includes a removable storage shelf that can be used to store additional items such as ammunition, handguns, magazines, and much more. The digital series of rifle safes are the perfect secure storage solution for any firearms enthusiast.

Features:
  • Digital Keypad Lock
  • Protected Carpet Interior
  • DOJ Approved for Firearm Storage
  • Programmable Silent Access Mode
  • 2 Removable Accessory Shelves
  • 3-Point Steel Dead Bolt Locking System
  • Secondary Access: Backup Keys Included
  • Operates on 4-AA Batteries (Included)
  • Includes Mounting Hardware, 2 Back-Up Keys, a 11 Position Rifle Rack, a 2 position handgun rack, and 2 Removable Shelves


PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth13 in
Height52-1/4 in
Inside Width12-1/2 in
Inside Depth11-1/2 in
Inside Height52 in
Weight82 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Keypad Lock
Number of Adjustable Shelves2
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13100
BrandBarska
TypeGun Safe
Secondary AccessPIN Code, Back-Up Key
ColorBlack
Lock MechanismManual
StyleDigital Keypad Safe
Capacity4.33 ft³
Number of Doors1
Includes4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
Package Quantity1
Locking System3 Solid Steel Deadbolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated