Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076506

MPN #: R7900

Reed Instruments Ultrasonic Thickness Gauge, 0.03/15.7", 0.65/400 mm

Product Description
This ultrasonic thickness gauge has a backlit LCD display and is capable of measuring the thickness of a wide variety of ultrasonic conductive materials. The R7900 features user adjustable high/low alarms and internal memory capable of storing up to 500 measurements.

Features:
  • Measuring Range: 0.03 to 15.7" (0.65 to 400mm)
  • Measures a wide range of material including; metals, plastic, ceramics, composites, epoxies, glass, and other ultrasonic conductive materials
  • Easy-to-read backlit LCD display
  • User selectable unit of measure (in/mm)
  • Internal memory stores up to 500 measurements
  • Displays sound velocity at the touch of a button
  • Zero adjustment button
  • User adjustable High/Low alarms
  • Built-in two-point calibration function
  • Auto sleep, shut off and low battery indicator

Accuracy:
  • ±0.04mm (< 10mm)
  • ±(0.1% rdg.+ 0.04mm) (< 100mm)
  • ±(0.3% rdg.) (> 100mm)


PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-29/32 in
Width2-29/32 in
Height1-5/16 in
Weight0.5 lbs
Min Measurement30
Max Measurement762

Product Details

Battery TypeAA
DigitalYes
ColorBlue
Data OutputYes
StyleUltrasonic
Number of Batteries2
DescriptionUltrasonic Thickness Gauge
Package Quantity1
Manufacturers Part NumberR7900
BatteriesAA (x2)
BrandREED Instruments

Compliance & Certifications

CertificationsCE