Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3787775

MPN #: R7406

REED Instruments Digital Caliper, IP54, Range 0 - 6"/150mm

Product Description
This high-precision digital caliper has been designed to provide accurate measurements in both inches and millimeters.

Features:
  • Measure outside dimension, inside dimension, depth and step measurements
  • Easy-to-read 5-digit LCD display
  • User selectable unit of measure (in/mm)
  • Zero adjustment button
  • Lock screw to hold slide in position
  • Hardened stainless steel head and body
  • Low battery indicator and auto shut off
  • Accuracy (+/-) : 0 to 1.967" (0 to 50 mm): ±0.0010" (0.02 mm), 1.967 to 6" (50 to 150 mm): ±0.001" (0.03 mm)"
Applications:
  • Accurately measure internal, external, and depth dimensions of objects in machining and manufacturing processes
  • Measure metal parts, sheet thickness, and hole diameters to ensure proper fabrication and fit in mechanical assemblies
  • Ensure accurate dimensions of wood pieces, joints, and materials for precise construction and assembly
  • Verify 3D printed parts' dimensions against design specifications to ensure accuracy and functionality
  • DIY hobbyists and home workshops to measure a variety of materials for personal projects
Included:
  • Battery
  • Carrying Case


PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement6 in / 150 mm
Metric or InchInch, Metric in
Resolution/Graduation0.0005"

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Measuring Face MaterialHardened Stainless Steel
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
Fraction OptionNo
IP RatingIP54
Frame MaterialHardened Stainless Steel
Manufacturers Part NumberR7406
Inside Diameter Contact Point MaterialHardened Stainless Steel
BrandREED Instruments

Compliance & Certifications

Long Form Calibration Certificate IncludedNo