Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB770097

MPN #: 386S-01

Health O Meter 386S-01 Tray Scale 50 x 1/4lb, Mechanical W/ 19-3/8 x 12-3/8 Tray

Product Description
The Health O Meter® Professional 386kgS01 Mechanical Tray Scale is portable with its convenient carrying handle. Design features include: easy-to-read angled dial; weight lock, sanitary plastic weighing surface and built-in measuring tape (18"/46cm). Capacity: 25 kg; Graduation: 100 g (386kgS01) Tray Dims: 19 3/8" W x 12 1/8" D x 2 1/8" H. 1 Year Limited Warranty.

PRICE
$289.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/8 in
Width19-3/8 in
Height5-3/8 in
Weight Capacity50 lbs
Platform Width12-1/8 in
Readability0.3 g
Pan/Platform Size19-3/8" x 12-1/8" x 2-1/8"
Platform Length19-3/8 in

Product Details

TypeTray Scale
DisplayMechanical
ColorWhite
DescriptionMechanical Tray Scale, Pounds
Manufacturers Part Number386S-01
BrandHealth O Meter

Warranty

Warranty1 yr