Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185897

MPN #: S88850190

Thermo Scientific SuperNuova+™ Digital Stirrer, 10" x 10" Ceramic Top, 100-120V

Product Description
Thermo Scientific™ SuperNuova+™ stirrer series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Optional PT1000 temperature probe and splash guard protection shield

Advanced Technology
  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,055.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/16 in
Width11-1/4 in
Height4 in
Weight13 lbs
Plate Size10" x 10" in

Product Details

TypeDigital Stirrer
ColorWhite
Hertz50/60 Hz
Max TemperatureAmbient °F
For Use WithLarge Volume Stirring
Stirring Positions1
Speed Range50–1500 RPM
Plate MaterialCeramic
Capacity25L L
Voltage100-120V V
MaterialCeramic Top
DescriptionDigital Stirrer
FeaturesDigital controls
Manufacturers Part NumberS88850190
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus