J.W. Winco DIN319-NI Stainless Steel Ball Knobs Tapped 20mm Diameter mm Length M5x.8
Write a Review
|
Questions & Answers (0)
Product Description
An excellent choice for corrosion-free applications.
PRICE
$9.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H | 18 in |
| Thread | M5 x .8 in |
| Diameter | 20 |
| Dimension D4 | 12 in |
| Dimension D1 | 20 in |
| Dimension T1 Min | 0.36 in |
Product Details
| Type | Tapped |
| Series | DIN319-NI |
| Material | Stainless Steel |
| D2 Tapped | M5 x .8 |
| Description | Ball Knobs |
| Manufacturers Part Number | 319-NI-20-M5-C |
| Brand | J.W. Winco |