J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 16mm Diameter 50mm Length M6x1.0
Write a Review
|
Questions & Answers (0)
Product Description
Standard fixed handles DIN 39 are used in applications where a positive non-revolving grip is required. For use on this handle: DIN 911 hex keys available.
PRICE
$8.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Dimension L2 | 11 in |
| Dimension L3 | 7 in |
| Dimension L1 | 50 in |
| Thread | M6 x 1.0 in |
| Diameter | 16 |
| Dimension D1 | 16 in |
Product Details
| Type | Threaded Stud |
| Series | DIN39-ST |
| Material | Steel |
| Description | Fixed Handle |
| Manufacturers Part Number | 16WG54/E |
| Int. Hex | 0.12 in |
| Brand | J.W. Winco |