Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee Dustless

Model # :WBB2511873

MPN #: 191400

Milwaukee Dustless Steel Sectional Handle, 60"L x 1"D with 3/8" Stud - Pkg Qty 12

Product Description
Extremely strong, long-lasting steel handle for steel-backed floor brushes, deck scrubs, and floor squeegees. 2 piece sectional handle, top steel, bottom steel. Each section is 30" long. Steel Tip 3/8" Stud.

PRICE
$234.00  Sold in packages of 12 / $19.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Diameter1 in
Handle Length60"

Product Details

TypeThreaded
Handle MaterialSteel
Package Quantity12
ColorGray
Manufacturers Part Number191400
BrandMilwaukee Dustless