Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190180

MPN #: DXFT607

Dinex DXFT607 - Fenwick Tumbler, 6 Oz. 72/Cs, Clear

Product Description
Dinex ® Fenwick Tumbler, 6 Oz. 72/Cs, Clear, DXFT607

Features:
  • Graduated Measurements, Conveniently Located Inside The Tumbler Allowing For A More Accurate Record Of Consumption
  • Non-Insulated Tumblers
  • Modern Drinkware With A Crystal Like Design
  • Offers A Coordinated Place Setting
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth12 in
Height7 in

Product Details

Capacity6 oz
MaterialSAN
Package Quantity1
DescriptionDinex® Fenwick Tumbler
ColorClear
Manufacturers Part NumberDXFT607
BrandDinex