Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dino-Lite

Model # :WBB1603499

MPN #: AM4113T

Dino-Lite AM4113T Handheld Microscope with Measurement and MicroTouch, 1.3 MP, 10x - 50x, 220x

Product Description
The AM4113T Dino-Lite handheld digital microscope is designed with a high quality 1.3 megapixel image sensor that lets you view and capture objects with the greatest of details including the ability to perform measurements with calibration. This model also includes all the features in the DinoCapture 2.0 software for Windows. Users can perform measurements on images captured with the Dino-Lite, and also have the ability to calibrate measurements for greater accuracy. Mac OS users have access to DinoXcope software also included. The AM4113T is the updated model number for AM413TA & AM413T, the Dino-Lite handheld digital microscope can view objects at various magnifications depending of distance with a max magnification of up to 220x.

PRICE
$445.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Dimensions10.5 (L) x 3.2 (D) cm

Product Details

Lighting8 White LEDs
Calibration FunctionYes
Frame RateUp to 30 FPS
Working DistanceStandard
MaterialABS Plastic
Manufacturers Part NumberAM4113T
BrandDino-Lite
TypeDigital Microscope
PolarizedNo
Package IncludesMicroscope, Carry Pouch, Software CD, Calibration Target
Measurement FunctionYes
Save FormatsBMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX
Resolution1280 x 1024 pixels
Operating SystemWindows XP, Vista, 7, 8, 10, Mac OS 10.5+
Megapixels1.3
DescriptionHandheld Microscope with Measurement and MicroTouch
InterfaceUSB 2.0
Magnification Range10X - 50X, 220X
Package Quantity1
SensorCMOS
Microtouch SensorYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, FCC