Dino-Lite Edge TV HDMI Video Digital Microscope with Polarizer, MicroTouch & Long WD, 10x - 140x
Write a Review
|
Questions & Answers (0)
Product Description
The Dino-Lite Edge Series AM5218MZTL is designed for connecting directly to HDTV or LCD monitors via HD Interface or DVI with HD 720p format. It also features a polarizer and a longer working distance than standard models.
This updated Edge Series model delivers higher image quality with a state-of-the-art lens design, providing matchless image quality with stunning sharpness, least aberration, and least vignetting throughout the whole magnification range which is apparent in the whole Dino-Lite Edge Series.
The polarizer allows you to observe things in high resolution and see things you couldn't with direct lighting with a full magnification range of 10x – 140x with longer working distance.
The AM5218MZTL's MicroTouch provides the convenience to freeze the live video to examine details by pressing and holding the MicroTouch sensor for 1 second. The LEDs can also be switched by holding the same MicroTouch sensor for two seconds or more.
This updated Edge Series model delivers higher image quality with a state-of-the-art lens design, providing matchless image quality with stunning sharpness, least aberration, and least vignetting throughout the whole magnification range which is apparent in the whole Dino-Lite Edge Series.
The polarizer allows you to observe things in high resolution and see things you couldn't with direct lighting with a full magnification range of 10x – 140x with longer working distance.
The AM5218MZTL's MicroTouch provides the convenience to freeze the live video to examine details by pressing and holding the MicroTouch sensor for 1 second. The LEDs can also be switched by holding the same MicroTouch sensor for two seconds or more.
PRICE
$1,059.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight | 0.3 lbs |
| Cable Length | 60 |
| Dimensions | 4-1/8 (H) x 1-1/4 (D) in |
Product Details
| Lighting | 8 White LEDs |
| Calibration Function | No |
| Frame Rate | 60 FPS |
| Working Distance | Long |
| Flexible LED Control | No |
| Material | Metal |
| Lens Material | Glass |
| Wireless Ready | No |
| Manufacturers Part Number | AM5218MZTL |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | Yes |
| Package Includes | Microscope, Ac Adapter, Alternate End Caps |
| Color | Gray |
| Measurement Function | No |
| Resolution | 720 pixels |
| Automatic Magnification Reading | No |
| Package Quantity | 1 |
| Description | TV HMDI Video Microscope with Polarizer & MicroTouch |
| Interface | DVI/HDMI |
| Magnification Range | 10x - 140x |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC, RoHS |