Dino-Lite Edge USB Digital Microscope with EDOF, AMR, FLC & Polarizer, 10x - 330x
Write a Review
|
Questions & Answers (0)
Product Description
The AF4935ZTE digital microscope excels with its versatile magnification range of 10x ~ 330x, ensuring detailed exploration across various applications. This model also includes EDOF focus stacking, EDR, AMR, an adjustable polarizer, FLC lighting control, and is compatible with the WF-20 Wi-Fi streamer. Digital microscope has 1.3 Megapixel Edge sensor
Extended Depth of Field EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking).
AMR displays the current magnification on screen with the included software for Windows or Mac OS
Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare
Flexible Lighting Control provides lighting adjustment options as well as the ability to turn on or off LED's by quadrant.
This models expanded magnification range offers a similar working distance range compared to the previous AF4x15ZT series, with the ability to achieve higher magnifications.
Extended Depth of Field EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking).
AMR displays the current magnification on screen with the included software for Windows or Mac OS
Polarization can be switched on/off or can be adjusted to offer full or half polarization for controlling glare
Flexible Lighting Control provides lighting adjustment options as well as the ability to turn on or off LED's by quadrant.
This models expanded magnification range offers a similar working distance range compared to the previous AF4x15ZT series, with the ability to achieve higher magnifications.
PRICE
$989.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Weight | 0.2 lbs |
| Cable Length | 71-5/8 |
| Dimensions | 4-3/8 (H) x 1-5/16 (D) in |
Product Details
| Lighting | 8 White LEDs |
| Calibration Function | Yes |
| Frame Rate | 30 FPS |
| Working Distance | Standard |
| Flexible LED Control | Yes |
| Material | ABS Plastic |
| Lens Material | Glass |
| Wireless Ready | Yes |
| Manufacturers Part Number | AF4935ZTE |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | Yes |
| Package Includes | Microscope, Carry Pouch, Edge Calibration Target, Alternate End Caps |
| Color | Gray |
| Measurement Function | Yes |
| Save Formats | BMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX, SWF, JPEG |
| Resolution | 1280 × 960 pixels |
| Automatic Magnification Reading | Yes |
| Operating System | Windows 7, 8, 10 & 11, Mac OS 10.11.16+ |
| Megapixels | 1.3 |
| Package Quantity | 1 |
| Description | Wireless Ready Expanded Magnification |
| Interface | USB 2.0 |
| Magnification Range | 10x - 330x |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC, RoHS |