Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dino-Lite

Model # :WBB1603526

MPN #: MS35B

Dino-Lite MS35B Table Top Versatile Stand

Product Description
The MS35B is a versatile, lightweight and economical vertical stand with fine adjustment designed for use with the Dino-Lite handheld digital microscope cameras. It has a range of up to 10 inches of vertical working distance from object (up to 20 inches with the optional extension post: MSA2P). The main body assembly with built in fine adjustment slides up or down into position on the vertical post and can be rotated 360 degrees, then secured into position with a rear set screw.

The Dino-Lite handheld microscope (not included) slides directly into a holster which is mounted onto a peg located on the main body. A ball and socket type peg allows for up to 45 degrees of adjustable lateral viewing angles while an optional, separate rigid vertical peg provides a dedicated straight-on view allowing for more accurate measurements. The precision machine crafted components provide smooth adjustment and positioning in a well balanced and stable ergonomic design. Manufactured from a combination of resilient stainless steel and lightweight recycled aluminum, the MS35B can easily and conveniently be moved from one work area to another and will endure the harshest of work environments.

PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Dimensions12.5(W) x 20.5(L) x 30.5 (H) cm

Product Details

TypeMicroscope Accessories
Package IncludesStand, Holster
ColorBlack
Accessory TypeTable Top Versatile Stand
For Use WithAll Dino-Lite Handheld Microscopes
MaterialMetal
DescriptionTable Top Versatile Stand
Package Quantity1
Manufacturers Part NumberMS35B
BrandDino-Lite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsROHS