Features & Specifications:
- 3" (76mm) Holder Ring
- 24" Overall Length
- 16" Single Arm
- 17" High Pillar
- 9" x 9" x 1-3/4" Solid Cast Steel Base
- 40 lbs in Weight
Weights & Dimensions
| Dimensions | Base: 9 x 9 x 1-3/4 in |
Product Details
| Type | Microscope Accessories |
| Color | White |
| Accessory Type | Stand |
| For Use With | AmScope Microscopes |
| Stand Arm | Single |
| Material | Metal |
| Package Quantity | 1 |
| Description | Single-Arm Boom Stand |
| Manufacturers Part Number | Saw |
| Stand Type | Boom Stand |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |