Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilson Safe

Model # :WBB3221644

MPN #: 1820-BS

Wilson Safe Diplomat Battery Safe, 6 Charging Points, 27"W x 28"D x 34"H, Ivory

Product Description
Safely power up your devices, while protecting your employees and facility from the explosive nature and extreme heat of Lithium-ion Battery fires. The Diplomat Series of Battery Safe's reinforced structure contain thermal runaway events, suppress fire, and minimize explosion risks, and are also an excellent deterrent to burglary and theft.

They have undergone rigorous physical testing under the supervision of ECB·S, a globally recognized European certification body renowned for its reliability and expertise in safety compliance. Additionally, they have been officially tested and certified to meet the VDMA 24994 standard, which sets the benchmark for the safe storage of lithium-ion batteries.

Advanced Features:
  • Door left open alarm
  • 122°F alarm indicating thermal runaway
  • Fire Alarm triggered by smoke and heat
  • Fire-resistant battery shelves
  • Connection for venting toxic gases
  • Automatic fire extinguisher
  • Emergency shutdown of charging system
  • Integrated connection to a building's fire protection system
Note: Product pictures shows optional key lock, product comes standard with digital keypad lock.

PRICE
$4,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth28 in
Height34 in
Inside Width20 in
Inside Depth16 in
Inside Height18 in
Weight408 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Lock
TypeBattery Safe
ColorWhite
Door TypeSolid Door
SeriesDiplomat
StyleOne Compartment
Number of Doors1
MaterialSteel
Number of Compartments1
Package Quantity1
Manufacturers Part Number1820-BS
BrandWilson Safe

Warranty

Warranty1