Datum Argos Pistol Safe WMC-4-231208-WS25 - 4 Tier 12"W x 8"D x 23"H, 8 Pistol Cap. Key Lock Stealth
Write a Review
|
Questions & Answers (0)
Product Description
Mounts to a wall to secure the locker. Includes foam inserts to protect items stored inside.
PRICE
$575.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 8 in |
| Height | 23 in |
| Compartment Depth | 7 in |
| Compartment Height | 4-1/2 in |
| Weight | 27 lbs |
| Compartment Inside Width | 11-3/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Different |
| Type | Pistol Safe |
| Color | Black |
| Door Type | Manual Close |
| Series | Argos |
| Number of Drawers | 4 |
| Style | 4 Tier |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 8 Pistols ft³ |
| Number of Doors | 4 |
| Material | Steel |
| Number of Compartments | 4 |
| Manufacturers Part Number | WMC-4-231208-WS25 |
| Brand | Datum |
Warranty
| Warranty | 2 yr |