Flowtron® Elite Stun Adhesive Board, 12 Pack - GB470
Write a Review
|
Questions & Answers (0)
Product Description
Flowtron® Elite Stun Adhesive Board 12 Pack - GB470
Replacement adhesive boards for Stun Fly Control Model FC4700. Package of 12.
Replacement adhesive boards for Stun Fly Control Model FC4700. Package of 12.
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 14 in |
Product Details
| Type | Flying Insects |
| Material | Cardboard |
| Package Quantity | 12 Boards |
| Manufacturers Part Number | GB470 |
| For Use With | FC4700 |
| Brand | Flowtron |