Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680593

MPN #: HS3500DF

Heatstar Forced Air Heater, 120V, 360000 BTU

Product Description
The HS3500DF is just the right size for the job if the job is huge. Delivering a whopping 360,000 BTUs at 1800 CFM this heater can handle almost any jobsite. Included on this unit is an external hook-up for a remote thermostat, onboard diagnostics and all of the other safety bells and whistles you have come to expect from the product at Heatstar. With a gigantic 27 gal tank you can run this unit for 9 hours on a single fill up. This HS3500DF is always on the job.

Features:
  • Built in oil burner
  • Electronic flame control system
  • Safety overheat thermostat and pressure switch
  • Outlet for remote thermostat
  • Stainless steel heat exchanger
  • Double skinned combustion chamber for thermo-acoustic insulation and safe low surface temperature
  • Preheated oil filter
  • Pre-purge and post-ventilation cycles
  • Twist lock fuel cap with cable
  • Operates on #1, #2 diesel, kerosene, JP-8 or Jet fuel
  • CSA certified
  • Limited warranty of 1 year


PRICE
$3,089.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-3/8 in
Width26-3/8 in
Height35-5/8 in
Weight153 lbs
Coverage Area75000 ft²

Product Details

TypeDirect Fired Heater
CFM1795 CFM
ColorWhite
Fuel Tank Capacity27.7 gal
Voltage120 V
IncludesHeater, Wheels, Handle, Manual
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberHS3500DF
BTU360000 BTU
Fuel TypeDiesel, Kerosene
BrandHeatStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA