Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB586778

MPN #: DF600

Heat Wagon High Pressure Oil Forced Air Heater, 120V, 600000 BTU

Product Description
  • Runs on #1, #2 Diesel, Kerosene, JP-8, or Jet A Fuel
  • Simple easy to use control panel built with tough flameproof plastic
  • Safety features include: overheat limit, pressure switch and flame out sensor
  • Double layered combustion chamber provides quiet operation and low surface shell temperature
  • Preheated fuel filter with fuel gauge is standard equipment
  • Optional thermostat available with 50' cord
  • Optional fuel kit provides extended run times
  • Limited Warranty of 1 year


PRICE
$4,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width27 in
Height43 in
Weight247 lbs
Coverage Area15000 ft²

Product Details

TypeForced Air Heater
CFM2800 CFM
Max Run Time8.3 hr
ColorWhite
Amperage11.3 A
Fuel Tank Capacity35.6 gal
Voltage120 V
IncludesFuel Gauge, Pre-Heated Fuel Filter
MaterialSteel
Ignition TypeDirect Spark
Manufacturers Part NumberDF600
BTU600000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandHeat Wagon

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA