Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HeatStar

Model # :WBB2255388

MPN #: HSP100ID

Heatstar Pro Series Indirect Fired Heater, 122000 BTU

Product Description
HeatStar pro-series HSP100ID is an indirect fired heater that provides 122,000 BTU per hour. The HSP100ID is an ideal heating solution when paired with optional 25' of 14" ducting and a remote thermostat. This heater is ideal for delivering even heat to both event tents and construction sites with clean fresh heated air. You can place the heater outside the space and duct the warm air in or for a fuel savings you can place the heater in the space to be heated and vent the exhaust out. Either way it is hard to beat the comfort and safety of indirect heat. Indirect fired heaters are highly efficient devices that provide large volume of 100% clean, dry and fume free warm air. They are best for places with limited ventilation like shops, event tents, food preparation areas, exhibition halls, and construction sites. They can be used with optional flexible ducting that spreads the warm air around easily.

Features:
  • Standard heated fuel filter for more reliable cold starts
  • 17 gal fuel tank
  • Solid rubber wheel over a poly propylene hub
  • 120V
  • 7 A
  • IP41 rated
  • 800 CFM
  • Runs on diesel (1 or 2), kerosene, fuel oil, jet fuel
  • cULus listed, CSA certified
  • Limited warranty of 1 year


PRICE
$2,999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-5/8 in
Width22-5/8 in
Height39-3/8 in
Weight134.5 lbs
Coverage Area2900 ft²

Product Details

TypeIndirect Fired Heater
CFM800 CFM
Max Run Time18.8 hr
ColorWhite
Amperage7 A
Fuel Tank Capacity17 gal
Voltage120 V
IncludesWater-Resistant Control Box, HD Duct Adapter
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberHSP100ID
BTU122000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandHeatStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, CSA