- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OLE1038V1, Direct Replacement For Lennox 230 Volts 825 RPM 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3-4/9 X 3-4/9 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 2.1 A |
| Manufacturers Part Number | OLE1038V1 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |