Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537233

MPN #: JPLS-3000

Dynamic JPLS-3000, Log Splitter Control Valve 1/2" NPT

Product Description
Model Jpls-3000 offers a hydraulically balanced, chrome plated spool and detent release pressure adjustable from 1000-2000 Psi. Recommended for system flow up to 25 GPM, the JPLS-3000 relief valve is adjustable up to 2500 Psi. Tandem center spool (in neutral position) both work ports blocked, the pump unloads to tank. Ideal for log splitter applications.

PRICE
$189.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJPLS-3000
PSI1000-2000 psi
Gallons per MinuteUp to 25 GPM gal/min
MaterialCast Iron
DescriptionLog Splitter Control Valve
BrandDynamic Fluid Components