Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ECOS Pro

Model # :WBB508367

MPN #: PL9721/55

ECOS® Pro Manual Dish Detergent Liquid, Unscented, 55 Gallon Drum - PL9721/55

Product Description
Safely and effectively cleans dishes and cuts grease. Natural ingredients are gentle on the hands. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: EPA's DfE (Design for the Environment) Program

PRICE
$629.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55 gal

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentUnscented
Applicable MaterialsCeramic, Glass, Metal, Plastic, Stainless Steel
Size Type55 Gallon Drum
Helps RemoveFood Residue, Oil Stains, Fingerprints, Watermarks
Package Quantity1 Drum
DescriptionDish Detergent
Manufacturers Part NumberPL9721/55
BrandECOS Pro