Experience 3X baked on grease cleaning power with Dawn® Professional's Heavy-Duty Manual Pot and Pan Dish Detergent, the best and strongest Dawn® Professional formula. Made for your toughest jobs, this heavy-duty dish soap saves you time and effort with 50% less scrubbing from active ingredients that do more of the work for you. Dawn® Professional Heavy-Duty is made for the hardest to clean items that have burnt on/baked on grease.
Dawn® Professional Heavy-Duty Manual Pot/Pan Dish Detergent, Original Scent, 1 gal Bottle, 4/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36.3 lbs |
Product Details
| Type | Foam Soap |
| Capacity | 1 Gallon |
| Scent | Original |
| Size Type | Bottle |
| Packing Type | Bottle |
| Package Quantity | 4 Bottles |
| Color | Blue |
| Application | Hand Dishwashing |
| Manufacturers Part Number | 80730045 |
| Brand | Dawn Professional |