Clorox Clean-Up all purpose bleach spray cleaner is designed to quickly and effectively clean, disinfect and deodorize a variety of surfaces both indoors and outdoors. Proven to kill the COVID-19 virus on hard nonporous surfaces when used as directed, this disinfecting spray also kills 99.9% of bacteria and viruses. With the power to remove tough kitchen and bath stains, grease and dirt on contact, this household cleaner can be used on multiple hard, nonporous surfaces throughout your home, including kitchen sinks, counters, refrigerators, appliances, tubs, toilets, fiberglass, floors, showers and tiles. With the Smart Tube technology bottle, you are guaranteed to spray every last drop. The easy-to-use trigger lets you spray into corners and hard to reach places for a thorough clean. This disinfecting spray leaves your home sparkling clean and smelling fresh. The Clorox Clean Up Cleaner with Bleach gets the job done.
Clorox® Clean-Up Cleaner + Bleach, Original, 32 Oz. Spray Bottle, 9/Carton
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Spray Disinfectant |
| Disinfectant | Sodium Hypochlorite |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| For Use With | Disinfectant/Cleaner |
| Scent | Original |
| Capacity | 32 oz |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 32OZ |
| Helps Remove | Dirt, Grease, Grime, Stains, Viruses |
| Packing Type | Spray Bottle |
| Description | Clean-Up Cleaner Bleach |
| Package Quantity | 9 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 5813-21 |