Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA's lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the Environment (DfE) product.
Purell® Healthcare Surface Disinfectant Spray, Fragrance Free, 32 oz. Capacity, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Spray Disinfectant |
| Disinfectant | Ethyl Alcohol |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Style | Spray Bottle |
| Scent | Fragrance Free |
| Capacity | 32 oz. |
| Applicable Materials | Multi Surface |
| Size Type | 32OZ |
| Helps Remove | Bacteria, Fungus, MRSA, Norovirus, Tuberculosis, Viruses, VRA |
| Packing Type | Spray Bottle |
| Package Quantity | 6 |
| Chemical Compound | Ethyl Alcohol |
| Manufacturers Part Number | 526103 |
| Brand | Purell |
Compliance & Certifications
| EPA Registered | No |