Comet Disinfecting-Sanitizing Bathroom Cleaner is a powerful bathroom disinfectant cleaner that cuts through tough soap scum, leaving surfaces clean and disinfected (when used per disinfecting label instructions). Its patented no scrub bathroom cleaner formula uniquely penetrates tough bathroom soils with little effort. It's nonabrasive, so it safely cleans porcelain, fiberglass, ceramic, Formica, enamel, chrome, stainless steel and synthetic marble. With no rinsing required, just spray it on and wipe the restroom clean. This disinfecting bathroom cleaner deodorizes, leaving the restroom smelling clean and fresh.
Comet® Disinfectant Bathroom Cleaner, 32 Oz. Trigger 8/Case - PAG22569CT
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Disinfectant Cleaner |
| Scent | Clean |
| Size Type | 32 oz. Trigger Bottle |
| Package Quantity | 8 Bottles |
| Description | Disinfecting Cleaner |
| Manufacturers Part Number | PGC 01105 |
| Brand | Comet |