- Natural bristles set in wood will not scratch glass
- Swivel head fits through a 29/42 standard taper neck, or any non-tapered neck with a diameter of 24mm (1") or larger
- Brush head is slightly convex, 45mm (L) x 21mm (W) with bristles 8mm long
- Brush head is attached to hardwood handle 37cm long x 7mm diameter
Bel-Art Cleanware Bottle Brush, For Necks Larger Than 1"
Write a Review
|
Questions & Answers (0)
Product Description
Uniquely designed, swiveling pivot head enables thorough cleaning of bottles and flasks including difficult curves and corners.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F17068-0000 |
| Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Brand | Bel-Art |