ScopeNEXT Dispensing Pump Adaptable to Lids with Convertible 51 DIN Connector
Write a Review
|
Questions & Answers (0)
Product Description
ScopeNEXT Dispensing Pump Adaptable to All Closures or Lids with Convertible 51 DIN Connector
The SNX300FN (Fixed Nozzle) dispensing pump is adaptable to virtually all closures or lids. It can be used on all types of containers, pails and buckets and offers a highly controlled pumping action from its fixed nozzle, with reduced splashing and a highly directed liquid output. Ideal for use with aggressive chemicals as it is solvent resistant. Suitable for use with foods and is supplied with a 51 DIN connector.
The SNX300FN (Fixed Nozzle) dispensing pump is adaptable to virtually all closures or lids. It can be used on all types of containers, pails and buckets and offers a highly controlled pumping action from its fixed nozzle, with reduced splashing and a highly directed liquid output. Ideal for use with aggressive chemicals as it is solvent resistant. Suitable for use with foods and is supplied with a 51 DIN connector.
PRICE
$22.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 0.3 lbs |
| Suction Tube Dimension | 20 in |
| Thread | 51 mm in |
| Discharge Spout Diameter | 1/4 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Dispensing Pump |
| Body Material | Polypropylene |
| Color | White |
| For Use With | DIN 51 |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 104 °F |
| Style | 1 Gallon |
| Material | Polypropylene |
| Description | Dispensing Pump Adaptable to All Closures or Lids w/Convertible 51 DIN Connector |
| Package Quantity | 1 |
| Manufacturers Part Number | SNX300FN 51 DIN |
| Dispensing Rate | 1 oz. per Stroke |
| Dispensing Rate Per Stroke | 0 to 5 Oz. Per Stroke |
| Brand | ScopeNEXT |
Warranty
| Warranty | 2 yr |