Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
C-Line Products

Model # :WBB3054960

MPN #: 71012

C-Line® Display Pocket with Suction Cups, Both Sides Clear, 9" x 12", 15/Box

Product Description
Heavyweight Display Pocket makes it easy to showcase information on a window by using the attached suction cups to affix the pocket. Perfect for displaying vehicle details at a dealership, alerting consumers of promotions prior to walking into a store and even storing work orders in rough industrial settings. Clear, heavyweight vinyl holders with non-rip seams attach to smooth, non-porous surfaces. Best results when this pocket is applied to glass, window or mirror type finishes. Top loading holder has four plastic suction cups attached to each corner. Ideal for convenient storage of instructions, vehicle information, ads and employee notices. Clear on both sides. 9" x 12".

PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/8 in
Depth1/16 in
Height12-5/8 in
Weight3 lbs
Sheet Size9 x 12

Product Details

StyleDisplay Pocket
MaterialVinyl
Package Quantity15
DescriptionDisplay Pocket with Suction Cups
ColorClear
Manufacturers Part Number71012
BrandC-Line Products