Adjusts monitor height without tools to an optimal viewing angle, helping to reduce eye and neck strain and fatigue. Expands usable desk space by allowing storage underneath platform. Large platform supports any monitor up to 80 lbs. SmartFit® SystemMeasure, Adjust, Fit. Workspace that works for you. Stylish construction and color complement any décor.
Kensington® Monitor Stand with SmartFit, For 21" Monitors, 11.5"x9"x3", Black/Gray, 80 lbs Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 9 in |
| Height | 3 in |
| Weight Capacity | 80 lbs |
| Weight | 3 lbs |
| Height Adjustable | 2" |
Product Details
| Type | Monitor Stands/Risers |
| Color | Black |
| Material | Plastic |
| Description | Monitor Stand with SmartFit® System |
| Package Quantity | 1 |
| Monitor Supported | Up to 21" Monitors |
| Manufacturers Part Number | 60087 |
| Brand | Kensington |
Warranty
| Warranty | 2 yr |