Tornado® Disposable Fleece Bag For Strike Upright Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Fleece Bag fits Tornado® Strike Upright Vacuum(10 Pack).
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/16 in |
| Depth | 1/16 in |
| Height | 11-7/16 in |
Product Details
| Style | Disposable Bags |
| Type | Upright Vacuums |
| Material | Fleece |
| Package Quantity | 10 |
| Description | Disposable Fleece Bag |
| Manufacturers Part Number | K28893570 |
| For Use With | Tornado Strike Upright Vacuum |
| Brand | Tornado |