Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3037946

MPN #: 558RF

Disposable Toilet Scrubber Refill, Blue/White, 10/Pack

Product Description
  • Refill pack for Scotch-Brite®Disposable Toilet Scrubbers.
  • All-in-one cleaning that leaves a fresh, clean scent!
  • Non-scratch cleaning.
  • Fits under the rim!

Refill pack for Scotch-Brite®Disposable Toilet Scrubbers, specially designed with the bathroom in mind. The non-scratch scrubbers are designed to fit under the rim, perfect for that all-in-one clean. It even removes rust and hard-water stains. Press a button to drop the disposable head in the trash. Now, how's that for easy? Handle Material: Plastic; Color(s): Blue/White.

PRICE
$10.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in

Product Details

TypeDisposable Toilet Scrubber Refill
Handle MaterialPlastic
MaterialPlastic
Package Quantity1
ColorBlue/White
Brand3M