Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3131688

MPN #: 81940

Kennedy® Drawer Organizer Adder 1-1/2"H

Product Description
Made of durable ABS plastic with compartments featuring rounded corners for easy retrieval of small parts. Sized for exact fit in Kennedy® 30" W x 18 3/8" D drawers; 5 1/2"Adder ONLY for Plastic Drawer Organizer 2" Drawer/ 34" Cabinets; Made of durable ABS plastic; Compartments feature rounded corners for easy retrieval of small parts; Made in the USA; (1) Single adder
Features:
  • 5 1/2"Adder ONLY for Plastic Drawer Organizer 4" Drawer/ 34" Cabinets
  • Maximize Drawer Space -Organize, Separate And Arrange Tools
  • Round Cornered Compartments For Easy Retrieval Of Small Parts
  • Fit 4" Drawers

PRICE
$26.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 in
Depth5-1/2 in
Height3-1/2 in
Weight1 lbs

Product Details

TypeDrawer Organizer
ColorBlack
SeriesKennedy® Accessory
MaterialABS Plastic
DescriptionDrawer Organizer
Number of Compartments1
Package Quantity1
Manufacturers Part Number81940
BrandKennedy

Warranty

Warranty1 yr